MULTI-PURPOSE GREASE II 400 g

893.8711 - UNSPSC 15121900
08938711 083 1
MULTI-PURPOSE GREASE II 400 g MULTI-PURPOSE GREASE II 400 g
MULTI-PURPOSE GREASE II 400 g

Delivery

In stock delivery from our warehouses.

Lithium saponified, high-pressure resistant graphite grease with EP additives

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

8 pieces in stock at Vaughan, ON as of 5:57 AM. Directions. Call: (289) 474-5447

12 pieces in stock at Mississauga, ON as of 5:57 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 400 g
Thickener Lithium
Colour Grey - Black
NLGI Class (DIN 51818) 2
Worked penetration (DIN ISO 2137) 265 to 295
Chemical Base Mineral Oil
Base oil viscosity (cSt @ 40°C) 110 cSt
Base oil viscosity (cSt @ 100°C) 11 cSt
Solid Lubricant Graphite
Temperature Range -30°C to +120°C (-22°F to +248°F)
Max Temperature +130°C (+266°C)
Dropping Point +180°C (+356°C)
VKA welding load (51350) 3000 N
Designation pursuant to DIN 51502 KPF2K-30
Case Quantity 12 pcs
EAN 4045989957057

Features

High pressure resistant thanks to EP additive
Excellent anti-seizing properties thanks to graphite
Good sealing effect and corrosion protection
Very good dust, dirt and water-repellent properties
Silicone- and resin-free
Comes in practical “pull off” cartridge

Applications

For average and heavy-load anti-friction, slide, ball and roller bearings, shafts, rotary joints and assemblies, sideways and guides, spline shafts, joint rods, hinges, hydraulic units, etc.

Notices

Greases are delivered in plastic cartridges! The plastic cartridges improve storage (they prevent the grease from oozing out in high temperature conditions). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and aggregate Contents Art. No. manufacturers must be observed! This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like